
Heavy Duty Premium Quality Jobber Length Drill Bit, 13/32 in Drill - Fraction
Mfr # D/ACO13/32
Zoro # G516312090
product price:Â $14.19
/eaKey Features
Overall Length
5-1/4"
Drill Bit Size
13/32"
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
right hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ACO13/32
Zoro #
G516312090
UPC #
887861006828
Country of Origin
United States
Dimensions
Overall Length
5-1/4"
Drill Bit Size
13/32"
Details
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
right hand
Finish - Machining
Gold
Shank Type - Machining
Round
Description
Drill America jobber length drill bit heavy duty premium quality, series: D/ACO, imperial, 13/32 in, 0.4062 in drill, 5-1/4 in OAL, 3-7/8 in cutting depth, 2 flutes, 3-7/8 in flute length, round shank, 135 Deg point, split point, right hand cutting direction, M42 HSS-Co 8 cutting edge, M42 HSS-Co 8, gold, applicable materials: stainless steel, inconel and titanium.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.