
HSS Spiral Point Tap, #1-64, 2 Flutes
Mfr # DWT57021
Zoro # G1916950
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Tap Thread Size
#1-64
Number of Flutes
2
Tap Style
Spiral Pointed
Tap Finish
Bright
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWT57021
Zoro #
G1916950
UPC #
887861075190
Country of Origin
China
Dimensions
Tap Thread Size
#1-64
Overall Length
1-11/16 in
Tap Drill Size
#53
Details
Item
HSS Spiral Point Tap
Number of Flutes
2
Tap Style
Spiral Pointed
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Grouping
Qualtech
Thread Type
UNC
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Description
Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.