Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Spiral Point Tap, #8-32, 2 Flutes

  • Mfr # T/A57085

  • Zoro # G1922517


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Tap Thread Size
#8-32
Number of Flutes
2
Tap Grouping
Tap America
Tap Style
Spiral Pointed
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T/A57085
Zoro #
G1922517
UPC #
887861068789
Country of Origin
Bosnia and Herzegovina

Dimensions

Tap Thread Size
#8-32
Overall Length
2-1/8 in
Tap Drill Size
#29

Details

Item
HSS Spiral Point Tap
Number of Flutes
2
Tap Grouping
Tap America
Tap Style
Spiral Pointed
Tap Finish
Bright
Thread Type
UNC
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square

Description

Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.