
J HSS Split Point Stub Drill Bit, DWDST Series
Mfr # DWDSTJ
Zoro # G1954437
product price: $2.15
/eaSold in multiples of 12 for $25.80
Key Features
Finish
Black Oxide
Overall Length
2-11/16 in
Material
High Speed Steel
Flute Length
1-1/2 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDSTJ
Zoro #
G1954437
UPC #
887861030441
Country of Origin
China
Dimensions
Overall Length
2-11/16 in
Size
J
Flute Length
1-1/2 in
Details
Finish
Black Oxide
Material
High Speed Steel
Shank Type
Round
Number of Flutes
2
Cutting Angle
135 Degrees
Point Type
Split Point
Style
Screw Machine/Stub
Cutting Direction
Right Hand
Point Angle
135
Point Style
Split Point
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.