Shop DRILL AMERICA
See all product information
Create Account
L HSS Black Oxide Jobber Length Drill Bit, D/AN Series
- Mfr # D/ANL
- Zoro # G1947148
product price:
$
3.39
/ea
Sold in multiples of 12 for
$40.68
Key Features
Overall Length
4-1/4"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D/ANL
- Zoro #
- G1947148
- UPC #
- 887861003650
- Country of Origin
- China
Dimensions
- Overall Length
- 4-1/4"
- Drill Bit Size
- L
- Flute Length
- 2-15/16"
Details
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Point Style
- Conventional
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.