m14 X 1 Left Hand Reverse Thread 1-1/2in. OD HSS Round Adjustable Die, LH DWT Series

  • Mfr # DWTSMR112-14X1LH

  • Zoro # G015836868


product price: $18.04
/ea

Key Features

Die Material
High Speed Steel
Thread Type
Metric
Outside Dia. (In.)
1-1/2 in
Includes
(1) LH Round Die
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSMR112-14X1LH
Zoro #
G015836868
UPC #
887861330121
Country of Origin
China

Dimensions

Die Thread Size
M14 x 1
Outside Dia. (In.)
1-1/2 in

Details

Die Material
High Speed Steel
Thread Type
Metric
Includes
(1) LH Round Die
Finish
Bright
Cutting Direction
Left Hand

Description

High-speed steel HSS left-hand round dies are precision cutting tools designed for creating or repairing external threads on bolts, rods, and fasteners. Unlike standard right-hand dies, left-hand dies cut threads that tighten counterclockwise, making them essential for applications requiring reverse threading, such as certain automotive, plumbing, and machinery components. Made from durable HSS, these dies offer excellent wear resistance, heat tolerance, and longevity, ensuring clean, precise cuts even in tough materials like stainless steel, carbon steel, and alloys. They are commonly used in maintenance, repair, and manufacturing settings, providing a reliable solution for threading tasks where left-hand threads are necessary.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.