Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

m14 x 1 Left Hand Reverse Thread HSS Plug Tap, LH DWT Series

  • Mfr # DWTMLH14X1

  • Zoro # G215836866


product price: $14.89
/ea

Key Features

SAE or Metric
Metric
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Thread Size
M14 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTMLH14X1
Zoro #
G215836866
UPC #
887861330107
Country of Origin
China

Dimensions

Tap Thread Size
M14 x 1
Tap Drill Size
13 mm

Details

SAE or Metric
Metric
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Includes
(1) LH Plug Tap
Cutting Direction
Left Hand
Shank Type
Square

Description

High Speed Steel Left hand taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. For re-threading and making new threads. High Speed Steel Hand Taps come in three styles: Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.