Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

m14 x 1.25 Carbon Steel 4 Flute Plug Tap

  • Mfr # DWTCS14X1.25P

  • Zoro # G022702712


product price: $7.55
/ea

Key Features

Tap Thread Size
M14 x 1.25
Tap Size
12.8 mm
Color
Uncoated (Bright)
Tap Style
Plug
Overall Length
3-19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTCS14X1.25P
Zoro #
G022702712
UPC #
887861339025
Country of Origin
China

Dimensions

Tap Thread Size
M14 x 1.25
Tap Size
12.8 mm
Overall Length
3-19/32 in

Details

Color
Uncoated (Bright)
Tap Style
Plug
Shank Type
Square
Number of Flutes
4
Tap Material
Carbon Steel
Item
Plug Tap

Description

Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.