Shop All Round Dies
Drill America
m19x1 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-19X1
Zoro # G1924319
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMR112-19X1
- Zoro # G1924319
- UPC # 887861110716
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M19-1 |
Outside Dia. (In.) | 1-1/2" |
Details
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- OTC Threaded Adapter 5/16 (8001)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14893)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- Drill America Round Dies