Zoro Homepage

m22 X 1 Carbon Steel Hex Die

  • Mfr # DWTSMH22X1

  • Zoro # G1847337


product price: $24.15
/ea

Key Features

Die Thread Size
m22 x 1
Material
Carbon Steel
Die Material
Carbon Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTSMH22X1
Zoro #
G1847337
UPC #
887861108706
Country of Origin
China

Dimensions

Die Thread Size
m22 x 1
Thread Size
M22-1

Details

Item
Hex Die
Material
Carbon Steel
Die Material
Carbon Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Style
Standard
Shape
Hex

Description

Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.