Zoro Homepage

m22 x 2.5 Carbon Steel 4 Flute Plug Tap

  • Mfr # DWTCS22X2.5P

  • Zoro # G922702744


product price: $13.89
/ea

Key Features

Tap Style
Plug
Shank Type
Square
Tap Thread Size
M22 x 2.5
Tap Material
Carbon Steel
Color
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTCS22X2.5P
Zoro #
G922702744
UPC #
887861339131
Country of Origin
China

Dimensions

Tap Thread Size
M22 x 2.5
Overall Length
4-11/16 in
Tap Size
25/32 in

Details

Tap Style
Plug
Shank Type
Square
Tap Material
Carbon Steel
Item
Plug Tap
Color
Uncoated (Bright)
Number of Flutes
4

Description

Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.