m2.2 X .45 HSS Plug Tap, Hex Die and 1.75mm HSS Drill Bit Kit

  • Mfr # HXPOUM2.2X.45

  • Zoro # G713363062


product price: $17.55
/ea

Key Features

Drill Bit Material
High Speed Steel
Number of Pieces
3
Shank Type
Square
Drill Bit Point Angle
118°
Drill Bit Size
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HXPOUM2.2X.45
Zoro #
G713363062
UPC #
887861325349
Country of Origin
China

Dimensions

Tap Sizes
M2.2-0.45
Drill Bit Size
1.75 mm
Size
M2.2-0.45
Tap Drill Size
1.75 mm

Details

Drill Bit Material
High Speed Steel
Number of Pieces
3
Shank Type
Square
Drill Bit Point Angle
118°
Tap Style
Plug
Die Shape
Hex
Color
Bright
Die Material
Carbon Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood

Description

Drill America Tap and Drill Bit Kit in Pouch Case. Tap Information: Drill America DWT Series Hand Plug Taps are used to make new threads or re-thread damaged and/or jammed threads. Hand Taps are the most versatile taps for hand use and are popular for general machine tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Drill Bit Information: A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems. Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.