Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

m34 x 3 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit Kit

  • Mfr # POUMS34X3

  • Zoro # G610547992


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118
Drill Bit Size
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUMS34X3
Zoro #
G610547992
UPC #
887861313018
Country of Origin
China

Dimensions

Tap Sizes
M34 x 3
Drill Bit Size
31 mm
Drill Sizes
31.00 mm

Details

Drill Bit Material
High Speed Steel
Number of Pieces
2
Shank Type
Square
Drill Bit Point Angle
118
Finish
Uncoated (Bright)
Tap Style
Plug
Application
Re-threading and threading
Includes
1 Tap and 1 Drill Bit
Drill Bit Finish
Black Oxide
Thread Type
UNS (Special)
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Flute Type
Straight
Drill Point Type
Conventional

Description

Drill America Tap and Drill Bit Kit in Pouch Case. Tap Information: Drill America DWT Series Hand Plug Taps are used to make new threads or re-thread damaged and/or jammed threads. Hand Taps are the most versatile taps for hand use and are popular for general machine tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Drill Bit Information: A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits have a 1/2" reduce shank to expand the size range capacity of a portable drill chuck and has common flute and overall length for minimal adjustment during tool changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.