Shop All Hex Dies
Drill America
m42x4.5 Carbon Steel Hex Die
Mfr # DWTSMH42X4.5
Zoro # G1849945
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m42 x 4.5
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSMH42X4.5
- Zoro # G1849945
- UPC # 887861109185
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m42 x 4.5 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 36 mm Deep 6-Point Socket (SHD33136)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- PROSKIT Tweezer Set, 4pc (900-204)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- DRILL AMERICA 1-1/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-1/8-8)
- DRILL AMERICA 4"-12 Carbon Steel Hex Die (DWTSH4-12)
- DRILL AMERICA 1"-16 Carbon Steel Hex Die (DWTSH1-16)
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- DRILL AMERICA 2"-18 Carbon Steel Hex Die (DWTSH2-18)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC (C65622)
- Drill America Hex Dies