Zoro Homepage

m4.5x.75 HSS Plug Tap and 3.75mm HSS Drill Bit

  • Mfr # POUM4.5X.75

  • Zoro # G1851564


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Drill Bit Material
High Speed Steel
Number of Pieces
2
Tap Sizes
m4.5
Thread Size
m4.5-0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUM4.5X.75
Zoro #
G1851564
UPC #
887861290234
Country of Origin
China

Dimensions

Tap Sizes
m4.5
Size
M4.5-0.75
Thread Size
m4.5-0.75

Details

Drill Bit Material
High Speed Steel
Number of Pieces
2
Item
Drill Bit and Tap Set

Description

Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.