Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

m5 X .8 Drill/Tap/Countersink Bit with 1/4'' Quick Change Hex Shank

  • Mfr # TDCM5X.8

  • Zoro # G115485829


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Countersink Angle
90°
Shank Dia.
7.00mm
Finish
Bright (Uncoated)
Shank Type - Machining
Quick Change Hex
Overall Length
57.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDCM5X.8
Zoro #
G115485829
UPC #
887861325882
Country of Origin
China

Dimensions

Shank Dia.
7.00mm
Overall Length
57.00mm
Shank Size
1/4"
Drill Bit Size
4.30mm
Size
m5 X 0.8

Details

Item
Drill Bit, Tap and Countersink Set
Countersink Angle
90°
Finish
Bright (Uncoated)
Shank Type - Machining
Quick Change Hex
Application
Ferrous and nonferrous metals
Material
High Speed Steel
Cutting Direction
Right Hand
Features
Drills, taps and countersinks in a single pass
Includes
1-Drill/Tap/Countersink
Point
Split Point
Thread Standard
Metric

Description

Combination Drill Bit, Tap and Countersinks streamline your work by drilling a hole, tapping threads, and creating a countersink in one easy step. This all-in-one functionality ensures screws sit flush with the surface, preventing material swelling and providing a clean, professional finish. Made from high-speed steel with a bright finish, these tools offer excellent durability and wear resistance. Designed for general-purpose use, they perform reliably in a range of materials, including ferrous and nonferrous metals, making them a versatile and efficient choice for any project.


  • Drills, taps and countersinks in a single pass, eliminating the need to switch between tools and saving valuable time
  • Countersink ensures screws sit flush with the surface, preventing material swelling and enhancing the appearance and durability of the finished workpiece
  • High speed steel for use in a wide range of materials such as aluminum, brass, copper and other metals
  • Excellent wear resistance and long-lasting performance, even in demanding applications
  • Hex shank design allows for fast and secure bit changes, improving productivity and compatibility with a wide range of power tools

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.