
m6 x .75 Carbon Steel 4 Flute Plug Tap
Mfr # DWTCS6X.75P
Zoro # G722702739
product price: $2.69
/eaKey Features
Color
Uncoated (Bright)
Tap Material
Carbon Steel
Shank Type
Square
Number of Flutes
4
Tap Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTCS6X.75P
Zoro #
G722702739
UPC #
887861338882
Country of Origin
China
Dimensions
Tap Thread Size
M6 x 0.75
Tap Size
5.25 mm
Overall Length
2-1/2 in
Details
Color
Uncoated (Bright)
Tap Material
Carbon Steel
Shank Type
Square
Item
Plug Tap
Number of Flutes
4
Tap Style
Plug
Description
Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.