Zoro Homepage

No 0 Solid Carbide Combined Drill Bit and Countersink

  • Mfr # DMOCCD0-60

  • Zoro # G1951795


product price: $18.89
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Number of Flutes
2
Shank Type
Round
Body Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMOCCD0-60
Zoro #
G1951795
UPC #
887861055154
Country of Origin
United States

Dimensions

Size
#0
Overall Length
1-1/2"
Body Dia.
1/8 in
Shank Dia.
1/8 in
Drill Bit Size
1/32 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Number of Flutes
2
Shank Type
Round
Material - Machining
Carbide

Description

Combined drill and countersinks with straight flute construction provides strength on applications where tolerance and finish are important and where downtime must be reduced. Size: 0, Cut Diameter: 1/32", Shank Diameter: 1/8", Overall Length: 1-1/2, Premium Grade Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.