
No 0 Torq-Set Insert Bit with 1/4" Hex Shank
Mfr # INS212-0
Zoro # G910548019
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Overall Length
1 in
Hex Shank Size
1/4"
Finish
Uncoated (Bright)
Fastening Tool Tip Size
#0
Type
Torq-Set Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INS212-0
Zoro #
G910548019
UPC #
887861185301
Country of Origin
China
Dimensions
Overall Length
1 in
Hex Shank Size
1/4"
Fastening Tool Tip Size
#0
Size
#0
Details
Finish
Uncoated (Bright)
Type
Torq-Set Insert Bit
Shank Type
Hex
Fastening Tool Material
Carbon Steel
Description
Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.