Zoro Homepage

No 1 Regular HSS Combined Drill Bit and Countersink

  • Mfr # DEWCCD1

  • Zoro # G1814184


product price: $6.55
/ea
Sold in multiples of 4 for $26.20

Key Features

Countersink Angle
60°
Finish
Bright
Drill Bit Material
High Speed Steel
Drill Bit Size
#1
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCCD1
Zoro #
G1814184
UPC #
887861060103
Country of Origin
China

Dimensions

Size
#1
Overall Length
1-1/4"
Drill Bit Size
#1
Shank Dia.
1/8 in
Body Dia.
1/8 in

Details

Countersink Angle
60°
Finish
Bright
Item
Combined Drill and Countersink Drill Bit
Drill Bit Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bit Finish
Uncoated (Bright)
Number of Flutes
2
Shank Type
Round

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 1, Body Dia 1/8, Point Diameter 3/64 Point Length 3/64, O.A.L. 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.