
No 1 X 3" Extra Long Combined Drill Bit and Countersink
Mfr # DEW1X3
Zoro # G1953405
product price: $10.25
/eaKey Features
Countersink Angle
60°
Finish
Uncoated (Bright)
Number of Flutes
2
Shank Dia.
1/8 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEW1X3
Zoro #
G1953405
UPC #
887861060202
Country of Origin
China
Dimensions
Size
#1
Overall Length
3"
Shank Dia.
1/8 in
Body Dia.
1/8 in
Drill Bit Size
3/64 in
Details
Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Number of Flutes
2
Shank Type
Round
Material - Machining
High Speed Steel
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 1 , Overall Length: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.