Zoro Homepage

No 1 X 5" Extra Long Combined Drill Bit and Countersink

  • Mfr # DEW1X5

  • Zoro # G1947726


product price: $13.79
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Body Dia.
1/8 in
Number of Flutes
2
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEW1X5
Zoro #
G1947726
UPC #
887861060226
Country of Origin
China

Dimensions

Size
#1
Overall Length
5"
Body Dia.
1/8 in
Shank Dia.
1/8 in
Drill Bit Size
3/64 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type
Round

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 1 , Overall Length: 5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.