
No 1 X 6" Extra Long Combined Drill Bit and Countersink
Mfr # DEW1X6
Zoro # G1945985
product price: $18.49
/eaKey Features
Countersink Angle
60°
Finish
Uncoated (Bright)
Number of Flutes
2
Shank Dia.
1/8 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW1X6
Zoro #
G1945985
UPC #
887861060233
Country of Origin
China
Dimensions
Size
#1
Overall Length
6"
Shank Dia.
1/8 in
Body Dia.
1/8 in
Drill Bit Size
3/64 in
Details
Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type
Round
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 1 , Overall Length: 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.