Zoro Homepage

No 11 Carbon Steel Spiral Flute Screw Extractor

  • Mfr # DEWEZ11

  • Zoro # G1952425


product price: $45.59
/ea

Key Features

Material
Carbon Steel
Overall Length
5-5/8 in
Drill Bit Size
1-9/16 in
Finish
Bright
Flute
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWEZ11
Zoro #
G1952425
UPC #
887861055062
Country of Origin
China

Dimensions

Size
#11
Overall Length
5-5/8 in
Drill Bit Size
1-9/16 in
Bolt Size
2-1/2 in to 3 in
Pipe Size
1-1/2" NPT

Details

Type
Spiral Flute
Material
Carbon Steel
Finish
Bright
Flute
Spiral
Flute Type
Spiral

Description

Spiral flute screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. They have a left hand spiral flute for removing broken material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.