Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 11 HSS Double End Drill Bit, D/ADE Series

  • Mfr # D/ADE11

  • Zoro # G1747596


product price: $3.79
/ea
Sold in multiples of 12 for $45.48

Key Features

Drill Bit Point Angle
135 Degrees
Flute Length
1/2 in
Cutting Direction
Right Hand
Overall Length
2-1/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/ADE11
Zoro #
G1747596
UPC #
887861015981
Country of Origin
United States

Dimensions

Flute Length
1/2 in
Drill Bit Size
#11
Overall Length
2-1/4 in

Details

Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Item
Double End Drill Bit
Number of Flutes
2
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Shank Type - Machining
Round

Description

Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.