
No 11 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP11
Zoro # G1921205
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Overall Length
11-1/4"
Material
High Speed Steel
Shank Dia.
3/4"
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRRTP11
Zoro #
G1921205
UPC #
887861147897
Country of Origin
China
Dimensions
Overall Length
11-1/4"
Shank Dia.
3/4"
Size
#11
Flute Length
8-1/4"
Reamer Size
#11
Details
Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Flute Type
Spiral
Finish
Bright
Material - Machining
High Speed Steel
Style
Taper Pin Reamer
Description
Tapered reamers turn a straight hole into a tapered hole into which standard taper pins will fit. The straight-flute and spiral-flute reamers are generally used by hand while the helical-flute is designed for machine use. The square on the shanks of the straight and spiral fluted are suitable for holding in a tap wrench or vise. The straight flute taper pin reamer is recommended for most materials. The spiral flute taper pin reamer is recommended for applications where the reamer tends to wedge itself. The Helical-flute Taper pin reamer has the geometry for reaming holes for tapered pins with a machine. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.