Zoro Homepage

No 12-24 UNC Carbon Steel Bottoming Tap

  • Mfr # DWTB12-24

  • Zoro # G1816625


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Number of Flutes
4
Tap Style
Bottom
Tap Material
Carbon Steel
Tap Finish
Bright
Overall Length
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTB12-24
Zoro #
G1816625
UPC #
887861077118
Country of Origin
China

Dimensions

Tap Thread Size
#12-24
Overall Length
2-3/8 in
Tap Dimension Type
Carbon Steel Bottoming
Tap Drill Size
#16

Details

Item
Carbon Steel Hand Tap
Number of Flutes
4
Tap Style
Bottom
Tap Material
Carbon Steel
Tap Finish
Bright
Thread Type
UNC
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square

Description

Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.