Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 18 HSS Left Hand Split Point Stub Drill Bit, DWDSTLH Series

  • Mfr # DWDSTLH18

  • Zoro # G1933726


product price: $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Overall Length
2-1/8 in
Material
High Speed Steel
Finish
Black Oxide
Flute Length
1-1/16 in
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDSTLH18
Zoro #
G1933726
UPC #
887861032018
Country of Origin
China

Dimensions

Size
#18
Overall Length
2-1/8 in
Flute Length
1-1/16 in

Details

Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Number of Flutes
2
Cutting Direction
Left Hand
Point Angle
135
Point Style
Split Point

Description

Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point. Left hand jobber drill bits are for general purpose construction. They feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.