Zoro Homepage

No 2-0 Regular HSS Combined Drill Bit and Countersink

  • Mfr # DEWCCD00

  • Zoro # G1813466


product price: $4.69
/ea
Sold in multiples of 4 for $18.76

Key Features

Countersink Angle
60°
Finish
Bright
Material - Machining
High Speed Steel
Shank Type
Round
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCCD00
Zoro #
G1813466
UPC #
887861060080
Country of Origin
China

Dimensions

Size
#2-0
Overall Length
1-1/4"
Drill Bit Size
#2-0
Shank Dia.
1/8 in
Body Dia.
1/8 in

Details

Countersink Angle
60°
Finish
Bright
Item
Combined Drill and Countersink Drill Bit
Material - Machining
High Speed Steel
Shank Type
Round
Number of Flutes
2
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated (Bright)

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 2-0, Body Dia 1/8, Point Diameter 0.025 Point Length 0.025, O.A.L. 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.