Zoro Homepage

No 2 Carbon Steel Spiral Flute Screw Extractor and Drill Bit Kit

  • Mfr # POUEZ2

  • Zoro # G210547958


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Overall Length
2-3/8"
Application
Bolts, Rods, Screws, Threaded Studs
Shank Size
0.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUEZ2
Zoro #
G210547958
UPC #
887861311083
Country of Origin
China

Dimensions

Size
#2
Overall Length
2-3/8"
Shank Size
0.14"
Drill Bit Size
7/64 in
Bolt Size
1/4"

Details

For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Application
Bolts, Rods, Screws, Threaded Studs
Number of Pieces
2
Finish
Uncoated (Bright)
Flute Style
Spiral
Flute Type
Spiral

Description

Spiral Flute Screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. They have a left hand spiral flute for removing broken material. Left hand jobber drills are for general purpose drill construction and feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drill bits can also be used to drill out broken bolts. Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.