Zoro Homepage

No 2 Solid Carbide Combined Drill Bit and Countersink

  • Mfr # DMOCCD2-60

  • Zoro # G1947735


product price: $23.29
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Number of Flutes
2
Material - Machining
Carbide
Body Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMOCCD2-60
Zoro #
G1947735
UPC #
887861055178
Country of Origin
United States

Dimensions

Size
2
Overall Length
2"
Body Dia.
3/16 in
Shank Dia.
3/16 in
Drill Bit Size
5/64 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Number of Flutes
2
Material - Machining
Carbide
Shank Type
Round

Description

Combined drill and countersinks with straight flute construction provides strength on applications where tolerance and finish are important and where downtime must be reduced. Size: 2, Cut Diameter: 5/64", Shank Diameter: 3/16", Overall Length: 2", Premium Grade Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.