Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 2 X 5" Extra Long Combined Drill Bit and Countersink

  • Mfr # DEW2X5

  • Zoro # G1950544


product price: $14.85
/ea

Key Features

Countersink Angle
60°
Finish
Uncoated (Bright)
Body Dia.
3/16 in
Shank Type
Round
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEW2X5
Zoro #
G1950544
UPC #
887861060257
Country of Origin
China

Dimensions

Size
#2
Overall Length
5"
Body Dia.
3/16 in
Shank Dia.
3/16 in
Drill Bit Size
3/64 in

Details

Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Shank Type
Round
Material - Machining
High Speed Steel
Number of Flutes
2

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 2 , Overall Length: 5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.