Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 3-0 Regular HSS Combined Drill Bit and Countersink

  • Mfr # DEWCCD000

  • Zoro # G1812267


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Countersink Angle
60°
Finish
Bright
Number of Flutes
2
Drill Bit Finish
Uncoated (Bright)
Drill Bit Size
#3-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCCD000
Zoro #
G1812267
UPC #
887861060073
Country of Origin
China

Dimensions

Size
#3-0
Overall Length
1-1/4"
Drill Bit Size
#3-0
Shank Dia.
1/8 in
Body Dia.
1/8 in

Details

Countersink Angle
60°
Finish
Bright
Item
Combined Drill and Countersink Drill Bit
Number of Flutes
2
Drill Bit Finish
Uncoated (Bright)
Drill Bit Material
High Speed Steel
Shank Type
Round
Material - Machining
High Speed Steel

Description

Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. 3-0, Body Dia 1/8, Point Diameter 0.020 Point Length 0.020, O.A.L. 1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.