No 3 Carbon Steel Straight Flute Steel Screw Extractor and Drill Bit Kit

  • Mfr # POUEZSF3

  • Zoro # G110547997


product price:  $6.75
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Overall Length
3-1/8"
Finish
Uncoated (Bright)
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POUEZSF3
Zoro #
G110547997
UPC #
887861316477
Country of Origin
China

Dimensions

Size
#3
Overall Length
3-1/8"
Shank Size
0.195"
Drill Bit Size
15/64 in
Bolt Size
5/16"

Details

For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Finish
Uncoated (Bright)
Number of Pieces
2
Application
Bolts, Rods, Screws, Threaded Studs
Flute Style
Straight
Flute Type
Straight

Description

Straight flute screw extractors are designed for removing broken material such as bolts and screws in softer materials. The straight flute will not enlarge material being removed.Left hand jobber drill bits are for general purpose drill construction and feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drill bits can also be used to drill out broken bolts. Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.