Zoro Homepage

No 3 HSS Black & Gold Quick Change Hex Shank Step Drill Bit (1/4" - 3/4" by 1/16")

  • Mfr # STE3HEX

  • Zoro # G100482376


product price: $24.75
/ea

Key Features

Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
2-5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STE3HEX
Zoro #
G100482376
UPC #
887861305587
Country of Origin
China

Dimensions

Shank Diameter
1/4 in
Overall Length
2-5/8 in
Size Range
#3

Details

Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Number of Flutes
2
Drill Bit Point Angle
136 Degrees
Drill Bit Point Type
Split Point

Description

Step drills have single radial concave flutes to create a perfectly round hole in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Self-starting tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials. They are Black and gold surface treated with a 1/4" quick change hex shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.