
No 3 HSS Step Drill Bit (1/4" - 3/4" by 1/16")
Mfr # VAC3
Zoro # G1954936
product price: $23.89
/eaKey Features
Shank Diameter
3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
2-5/8 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAC3
Zoro #
G1954936
UPC #
887861039536
Country of Origin
China
Dimensions
Shank Diameter
3/8 in
Overall Length
2-5/8 in
Size Range
#3
Drill Bit Sizes Included
#3
Details
Item
Step Drill Drill Bit
Shank Type - Machining
Round
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Description
Step drills have single radial concave flutes to create a perfectly round hole in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Self-starting tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials. They have a bright finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.