Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 30 HSS Double End Drill Bit, D/ADE Series

  • Mfr # D/ADE30

  • Zoro # G1747614


product price: $1.75
/ea
Sold in multiples of 12 for $21.00

Key Features

Overall Length
2 in
Cutting Direction
Right Hand
Flute Length
1/2 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/ADE30
Zoro #
G1747614
UPC #
887861015936
Country of Origin
United States

Dimensions

Drill Bit Size
#30
Overall Length
2 in
Flute Length
1/2 in

Details

Cutting Direction
Right Hand
Item
Double End Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Type
Split Point
Shank Type - Machining
Round

Description

Double end drill bits are used for drilling truck and auto bodies, or any thin sheet metal. Popular for pop rivet applications. 135 Degree self-centering split point aids in penetration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.