Zoro Homepage

No 36 HSS Split Point Jobber Length Drill Bit, D/ASP Series

  • Mfr # D/ASP36

  • Zoro # G1840784


product price: $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Overall Length
2-1/2 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/ASP36
Zoro #
G1840784
UPC #
887861004596
Country of Origin
United States

Dimensions

Drill Bit Size
#36
Overall Length
2-1/2 in
Flute Length
1-7/16 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Style
Split Point
Point Type
Split Point

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.