
No 4-48 UNF Tin-Coated 2 Flute Spiral Point Tap, Tap America
Mfr # T/A57051TN
Zoro # G1825978
product price:Â $14.35
/eaKey Features
Number of Flutes
3
Tap Style
Spiral Point
Tap Material
Tin-Coated
Tap Finish
Tin-Coated
Overall Length
1-7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T/A57051TN
Zoro #
G1825978
UPC #
887861069083
Country of Origin
Bosnia and Herzegovina
Dimensions
Tap Thread Size
#4-48
Overall Length
1-7/8 in
Tap Dimension Type
Tin-Coated Spiral Point
Tap Drill Size
#42
Details
Item
High Speed Steel Hand Tap
Number of Flutes
3
Tap Style
Spiral Point
Tap Material
Tin-Coated
Tap Finish
Tin-Coated
Thread Type
UNF
Cutting Direction
Right Hand
Finish
Tin Coated
Shank Type
Square
Description
Tin-Coated Spiral-Pointed taps are also called machine taps solve the problem of tap breakage in through hole tapping. Spiral point prevents tap breakage in through hole tapping and shoots chips ahead of the cutting action reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.