
No 4-5 (5.00mm) x 1-15/16" Slotted Power Bit (S5-2)
Mfr # INS27463
Zoro # G914120662
product price: $1.15
/eaSold in multiples of 12 for $13.80
Key Features
Bit Style
Power Bit
Overall Length
1-15/16 in
Hex Shank Size
1/4 in
Finish
Bright
Fastening Tool Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INS27463
Zoro #
G914120662
UPC #
887861186421
Country of Origin
China
Dimensions
Overall Length
1-15/16 in
Hex Shank Size
1/4 in
Size
#4-5
Details
Bit Style
Power Bit
Finish
Bright
Fastening Tool Material
Carbon Steel
Shank Type
Hex
Type
Power Bit
Description
Insert bits are precision-engineered tips designed for use with power drills and screwdrivers to drive screws and fasteners. They come in various shapes and sizes to fit different screw heads, including Phillips, flat, Torx, and hex. These bits are essential for efficient and accurate fastening in construction, assembly, and repair tasks.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.