No 4 Carbon Steel Straight Flute Steel Screw Extractor

  • Mfr # DEWEZSF4

  • Zoro # G405901008


product price: $1.19
/ea
Sold in multiples of 6 for $7.14

Key Features

Material
Carbon Steel
Overall Length
4 in
Drill Bit Size
5/16 in
Finish
Bright
Flute
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWEZSF4
Zoro #
G405901008
UPC #
887861310512
Country of Origin
China

Dimensions

Size
#4
Overall Length
4 in
Drill Bit Size
5/16 in
Bolt Size
7/16 in

Details

Type
Straight Flute
Material
Carbon Steel
Finish
Bright
Flute
Straight
Flute Type
Straight

Description

Straight flute screw extractors are designed for removing broken material such as bolts and screws in softer materials. The straight flute will not enlarge material being removed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.