
No 4 X 4" Extra Long Combined Drill Bit and Countersink
Mfr # DEW4X4
Zoro # G1952215
product price: $13.59
/eaKey Features
Countersink Angle
60°
Finish
Uncoated (Bright)
Number of Flutes
2
Body Dia.
5/16 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEW4X4
Zoro #
G1952215
UPC #
887861060301
Country of Origin
China
Dimensions
Size
#4
Overall Length
4"
Body Dia.
5/16 in
Shank Dia.
5/16 in
Drill Bit Size
1/8 in
Details
Countersink Angle
60°
Finish
Uncoated (Bright)
Item
Combined Drill and Countersink
Number of Flutes
2
Shank Type
Round
Material - Machining
High Speed Steel
Description
Plain type combined drills and countersinks are used to producing center hole in workpieces which require precision drilling or machining between centers. Size: 4 , Overall Length: 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.