Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 4/0 HSS Straight Flute Taper Pin Reamer

  • Mfr # DWRRTP4/0

  • Zoro # G1922340


product price: $22.29
/ea

Key Features

Overall Length
2-5/16"
Material
High Speed Steel
Shank Dia.
1/8"
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRTP4/0
Zoro #
G1922340
UPC #
887861147750
Country of Origin
China

Dimensions

Overall Length
2-5/16"
Shank Dia.
1/8"
Size
#4/0
Flute Length
1-5/16"
Reamer Size
#4/0

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Flute Type
Spiral
Material - Machining
High Speed Steel
Finish
Bright
Style
Taper Pin Reamer

Description

Tapered reamers turn a straight hole into a tapered hole into which standard taper pins will fit. The straight-flute and spiral-flute reamers are generally used by hand while the helical-flute is designed for machine use. The square on the shanks of the straight and spiral fluted are suitable for holding in a tap wrench or vise. The straight flute taper pin reamer is recommended for most materials. The spiral flute taper pin reamer is recommended for applications where the reamer tends to wedge itself. The Helical-flute Taper pin reamer has the geometry for reaming holes for tapered pins with a machine. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.