Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 5 Carbon Steel Spiral Flute Screw Extractor and Drill Bit Kit

  • Mfr # POUEZ5

  • Zoro # G710548196


product price: $6.85
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Overall Length
9/32"
Finish
Uncoated (Bright)
Shank Size
3 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POUEZ5
Zoro #
G710548196
UPC #
887861311113
Country of Origin
China

Dimensions

Size
#5
Overall Length
9/32"
Shank Size
3 3/8"
Drill Bit Size
17/64 in
Bolt Size
9/16"-3/4"
Pipe Size
1/8" and 1/4" NPT

Details

For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Finish
Uncoated (Bright)
Number of Pieces
2
Application
Bolts, Rods, Screws, Threaded Studs
Flute Style
Spiral
Flute Type
Spiral

Description

Spiral Flute Screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. They have a left hand spiral flute for removing broken material. Left hand jobber drills are for general purpose drill construction and feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drill bits can also be used to drill out broken bolts. Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.