
No 5 Carbon Steel Straight Flute Steel Screw Extractor and Drill Bit Kit
Mfr # POUEZSF5
Zoro # G610548586
product price:Â $13.09
/eaKey Features
For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Overall Length
4-7/8"
Drill Bit Size
3/8 in
Number of Pieces
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUEZSF5
Zoro #
G610548586
UPC #
887861316491
Country of Origin
China
Dimensions
Size
#5
Overall Length
4-7/8"
Drill Bit Size
3/8 in
Shank Size
3 3/8"
Bolt Size
9/16" - 3/4"
Pipe Size
1/8" - 1/4" NPT
Details
For Removing Studs, Bolts, Screws
Yes
Material
High Speed Steel
Number of Pieces
2
Finish
Uncoated (Bright)
Application
Bolts, Rods, Screws, Threaded Studs
Flute Style
Straight
Flute Type
Straight
Description
Straight flute screw extractors are designed for removing broken material such as bolts and screws in softer materials. The straight flute will not enlarge material being removed.Left hand jobber drill bits are for general purpose drill construction and feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drill bits can also be used to drill out broken bolts. Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.