
No 5 HSS Black & Gold Step Drill Bit (1/4" - 1-3/8" by 1/8")
Mfr # STE5
Zoro # G800482348
product price: $36.19
/eaKey Features
Shank Diameter
1/2 in
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
3-1/8 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STE5
Zoro #
G800482348
UPC #
887861305655
Country of Origin
China
Dimensions
Shank Diameter
1/2 in
Overall Length
3-1/8 in
Size Range
#5
Details
Shank Type - Machining
Round
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Number of Flutes
2
Drill Bit Point Angle
136 Degrees
Drill Bit Point Type
Split Point
Description
Step drills have single radial concave flutes to create a perfectly round hole in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Self-starting tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials. They are Black and gold surface treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.