Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 50 HSS Taper Length Drill Bit

  • Mfr # DWDTL50

  • Zoro # G1939089


product price: $3.65
/ea
Sold in multiples of 12 for $43.80

Key Features

Overall Length
3-3/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTL50
Zoro #
G1939089
UPC #
887861056311
Country of Origin
China

Dimensions

Drill Bit Size
#50
Overall Length
3-3/4"
Flute Length
2"
Shank Dia.
#50

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Shank Type - Machining
Round

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. These drill bits are taper length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.