
No 51 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH51
Zoro # G1934618
product price: $2.39
/eaSold in multiples of 12 for $28.68
Key Features
Overall Length
2"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDLH51
Zoro #
G1934618
UPC #
887861027083
Country of Origin
China
Dimensions
Overall Length
2"
Drill Bit Size
#51
Flute Length
1"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Black Oxide
Point Style
Conventional
Description
Left hand jobber drill bits are for general purpose construction. They feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.