
No 6-32 UNC HSS Left 3 Flute Taper Tap
Mfr # DWT60705
Zoro # G1818917
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Number of Flutes
2
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
2 in
Tap Dimension Type
Left Hand Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT60705
Zoro #
G1818917
UPC #
887861078450
Country of Origin
China
Dimensions
Tap Thread Size
#6-32
Overall Length
2 in
Tap Dimension Type
Left Hand Taper
Tap Drill Size
#36
Details
Item
Left Hand Tap
Number of Flutes
2
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNC
Cutting Direction
Left Hand
Finish
Uncoated (Bright)
Shank Type
Square
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, #6-32, Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.