
No 6-32 x 6" HSS Pulley Tap
Mfr # DWTET6X6-32
Zoro # G1810578
product price: $14.59
/eaKey Features
Number of Flutes
3
Tap Style
Pulley
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTET6X6-32
Zoro #
G1810578
UPC #
887861079693
Country of Origin
China
Dimensions
Tap Thread Size
#6-32
Overall Length
6"
Thread Length
11/16 in
Tap Dimension Type
Pulley Tap
Tap Drill Size
#7
Details
Item
High Speed Steel Hand Tap
Number of Flutes
3
Tap Style
Pulley
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Type
UNC
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Shank Type
Square
Limit
H3
Description
Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.